Beli generator alternator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. YASUKA Alternator 3 Phase Brushed
    Mulai

    Rp11.999.900

    YASUKA Alternator 3 Phase Brushed
    Deskripsi:
    Alternator Series- Arus Stabil- 100% Gulungan Tembaga- Awet
    atribut:
    • Speed (rpm): 1500
  2. Enerpac Hydraulic Ram Puller (Treker Set)
    Mulai

    Rp10.999.900

    Enerpac Hydraulic Ram Puller (Treker Set)
    Deskripsi:
    Hydraulic ram puller sets include a hydraulic-ram puller, hand pump, hose, and other attachments for pulling press-fit parts off of shafts. Hydraulic-ram pullers are attached to a hydraulic hand pump to apply the force needed. They can be operated remotely to keep workers at a safe distance.
    atribut:
    • UNSPSC: 27111712
    • Number of Jaws: 3
  3. TIGON Alternator
    Mulai

    Rp2.099.900

    TIGON Alternator
    Deskripsi:
    Alternator berfungsi untuk mengubah energi mekanis yang didapatkan dari mesin tenaga listrik, menghasilkan arus bolak-balik, mesin yang digunakan untuk jenset listrik atau lampu .
    atribut:
    • DC Output (V/A): 12/8.3
    • Frequency/Rotation (Hz/rpm): 50/3000
  4. Sparex Alternator
    Mulai

    Rp12.999.900

    Sparex Alternator
    Deskripsi:
    Alternator merk MAHLE dengan kualitas terbaik untuk menghidupkan traktor Anda pada performa terbaik
    atribut:
    • Part Number: S.36174
    • Compatible Model Unit: Ford/NH: 5640, 6640, 7740, 7840, 8000, 8240, 8340, TM115, TM125, TS100, TS100 Brazilian, TS110, TS110 Brazilian, TS115, TS120 Brazilian, TS80, TS90, TV140
    • Pulley Size (mm): 61
    • Dimension A (mm): 81
    • Dimension B (mm): 8.2
    • Dimension C (mm): 86
    • Dimensions d (mm): 32.7
    • Height (mm): 177.8
    • Length (mm): 247.7
    • Shaft Length (mm): 21
  5. Volvo Alternator
    Mulai

    Rp44.999.900

    Volvo Alternator
    Deskripsi:
    For Volvo CE EquipmentGenuine Parts VolvoVolvo Alternator - VO-23642076
  6. Freshgen AC Generator 3 Phase (Alternator)
    Mulai

    Rp15.999.900

    Freshgen AC Generator 3 Phase (Alternator)
    Deskripsi:
    STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.
    atribut:
    • Phase: 3
  7. Honda Power Product Generator Gasoline (Genset Bensin)
    Mulai

    Rp9.999.900

  8. Sparex Alternator (Mahle)
    Mulai

    Rp7.199.900

    Sparex Alternator (Mahle)
    Deskripsi:
    Komponen yang berfungsi untuk membangkitkan daya listrik untuk didistribusikan pada traktor
    atribut:
    • Compatible for: NH& FORDLB75, TD55D, TD60, TD60D, TD65D, TD70, TD70D, TD75D, TD80, TD80D, TD85D, TD90, TD90D, TD95, TD95D, TN55, TN55V, TN60VA, TN65, TN65F, TN70A, TN70F, TN70VA, TN75, TN75A, TN75F, TN75V, TN75VA, TN80F, TN90F, TN95A, TN95F
  9. YASUKA Alternator 1 Phase Brushed
    Mulai

    Rp6.399.900

    YASUKA Alternator 1 Phase Brushed
    Deskripsi:
    Alternator Series- Arus Stabil- 100% Gulungan Tembaga- Awet
    atribut:
    • Number of Phase: 1
    • Number of Pole: 4
    • Power Factor : 1.0
    • Speed (rpm): 1500
    • Voltage (V): 220
  10. Tasco Generator Gasoline (Genset Bensin)
    Mulai

    Rp9.099.900

    Tasco Generator Gasoline (Genset Bensin)
    atribut:
    • Accessories: Wheel Kit
    • Rated AC Voltage (V): 220
    • Starting System: Electric and Recoil Starter
    • Voltage Regulator: AVR
    • Engine Type: Single, 4-Stroke, Air Cooled
    • Frequency (Hz): 50
    • Generator Type: Brushless
  11. HIGHLANDER Generator Diesel Portable Set Silent Type (Genset Diesel)
    Mulai

    Rp86.999.900

    HIGHLANDER Generator Diesel Portable Set Silent Type (Genset Diesel)
    atribut:
    • Frequency (Hz): 50
    • Structure Type: Silent
    • Bore Size (mm): 88
    • Stroke (mm): 72
    • Displacement (ml): 870
    • Sound Level (dB): 80
    • Oil Capacity (L): 2.7
    • Fuel Tank Capacity (L): 18.0
    • Overall Dimensions (mm): 1220x760x1000
    • Maximum Output Power (W): 11000
    • Operating Time (hour): 6 (recommended)
    • Output Rating (W): 10000
  12. CUMMINS Generator Diesel Set Open Type (Genset Diesel)
    Mulai

    Rp279.999.900

    CUMMINS Generator Diesel Set Open Type (Genset Diesel)
    atribut:
    • Speed (rpm): 1500
    • Type: Open Type
  13. Enerpac Hydraulic Cylinder 20 Ton (Single Acting) Hollow Plunger
    Mulai

    Rp29.999.900

    Enerpac Hydraulic Cylinder 20 Ton (Single Acting) Hollow Plunger
    Deskripsi:
    Product Lines : Industrial Tools- Hollow plunger design allows for both pull and push forces- Single-acting spring return- Nickel-plated, floating center tube on models over 20 tons increases product life- Baked enamel finish for increased corrosion resistance- Collar threads for easy fixturingFeatures CR400 Coupler
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 20
    • Maximum Cylinder Capacity Advance (kN): 215
    • Cylinder Bore Diameter E (mm): 73.1
    • Cylinder Effective Area Advance (cm²): 30.7
    • Material: Steel
    • Outside Diameter D (mm): 98
    • Plunger Type: Hollow
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  14. YANMAR Diesel Engine (Mesin Penggerak Diesel)
    Mulai

    Rp33.999.900

    YANMAR Diesel Engine (Mesin Penggerak Diesel)
    Deskripsi:
    Kehandalan : - Sistem pembakaran Injeksi langsung : Sistem injeksi langsung kedalam ruang bakar dan didukung dengan desain mahkota piston berbentuk toroidal menghasilkan tenaga ekstra yang spontan dan hemat solar - Volume Silinder besar : Volume silinder yang besar menghasilkan tenaga yang besar namun tetap ekonomis - Getaran dan suara lebih halus : Penggunaan peredam getar ganda yang efektif dan sistem gigi miring , menghasilkan mesin dengan getaran yang lembut dan suara yang halus - Suku Cadang asli
    atribut:
    • Type: Water-cooled horizontal 4 stroke diesel motor
    • Combustion System: Direct Injection
    • Fuel Pumps: Bosch Type
    • Injector Pressure (kg/cm²): 200
    • Number of Cylinder: 1
    • Type of Lubricating Oil: SAE class 40 CC or CD
  15. Yama Air Compressor Compact Portable Type (with Electro Motor) (Kompresor Angin)
    Mulai

    Rp2.399.900

    Yama Air Compressor Compact Portable Type (with Electro Motor) (Kompresor Angin)
    Deskripsi:
    Yama YMD 1015 adalah kompressor angin dengan daya 1HP dengan working 8 bar, dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan
    atribut:
    • Power Compressor (HP): 1
    • No. of Cylinders: 1
    • Working Pressue (bar): 8
    • Air Delivery Compressor (L/minute): 100
    • Empty/With Drive: with Motorcycle
    • Input Voltage (V): 220
    • Oil Less: No
    • Tank Position: Horizontal
  16. CUMMINS Generator Diesel Set Silent Type (Genset Diesel)
    Mulai

    Rp309.999.900

    CUMMINS Generator Diesel Set Silent Type (Genset Diesel)
    atribut:
    • Speed (rpm): 1500
    • Type: lent Type
Daftar Harga generator alternator Terbaru October 2026
YASUKA Alternator 3 Phase BrushedRp11.999.900
Enerpac Hydraulic Ram Puller (Treker Set)Rp10.999.900
TIGON AlternatorRp2.099.900
Sparex AlternatorRp12.999.900
Volvo AlternatorRp44.999.900
Freshgen AC Generator 3 Phase (Alternator)Rp15.999.900
Honda Power Product Generator Gasoline (Genset Bensin)Rp9.999.900
KRISBOW Generator Gasoline (Genset Bensin)Rp2.299.900
Sparex Alternator (Mahle)Rp7.199.900
YASUKA Alternator 1 Phase BrushedRp6.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait